Motion
100SSTX1K3
Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 26 mm OD, 0.4688 in Width, Double Shielded
MI ITEM #00103071
MFR #100SSTX1K3
Price$867.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 26 mm OD, 0.4688 in Width, Double Shielded
MI ITEM #00103071
MFR #100SSTX1K3

Mfr description
100SSTX1K3 G-74
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$867.64/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    0.4688 in
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Aluminum, Phenolic Resin
  • Closure Type
    Double Shielded
  • Description
    100SSTX1K3 G-74
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    85000 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1018 lbf
  • Radial Static Load Capacity
    384 lbf
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    SAE 52100
  • UPC_NO
    4054364966171

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)