Motion
103FF3
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00103121
MFR #103FF3
List Price$617.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00103121
MFR #103FF3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$617.24/each for your price

Overview

Mfr description
103FF3 G-74

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    Maximum of +300 °F, Maximum of +350 °F
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Aluminum/Fiber Laminate
  • Fillet Radius
    0.3 mm
  • Max Rpm
    50000 rpm
  • Standards Met
    SAE 52100
  • Series
    100
  • Radial Dynamic Load Capacity
    1291 lbf
  • Radial Static Load Capacity
    1026 lbf
  • Manufacturer Catalog Number
    103FF3
  • UPC_NO
    4054364943295
  • Weight
    0.12 lbs
  • Description
    103FF3 G-74
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 103FF3 Radial/Deep Groove Ball Bearing features 17 mm bore diameter, straight bore, double sealed closure, 35 mm outside diameter, and 10 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text