Motion
103SS3
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
Mi Item #00103135
MFR #103SS3
Price$702.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
Mi Item #00103135
MFR #103SS3

Mfr description
103SS3 G-74
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.33/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Closure Type
    Double Shielded
  • Description
    103SS3 G-74
  • Finish Coating
    Uncoated
  • Long Description
    The 103SS3 Radial/Deep Groove Ball Bearing includes 17 mm bore diameter, straight bore, double shielded closure, 35 mm outside diameter, and 10 mm width.
  • Manufacturer Catalog Number
    103SS3
  • Max Rpm
    50000 rpm
  • Operating Temperature Range
    Maximum of +600 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1291 lbf
  • Radial Static Load Capacity
    1026 lbf
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    SAE 52100
  • UPC_NO
    4054364943462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)