Motion
103SST3
Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35 mm OD, 10 mm Width, Double Shielded
MI ITEM #00103137
MFR #103SST3
List Price$734.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35 mm OD, 10 mm Width, Double Shielded
MI ITEM #00103137
MFR #103SST3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$734.12/each for your price

Overview

Mfr description
103SST3 G-74

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Operating Temperature Range
    Maximum of +300 °F
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1291 lbf
  • Radial Static Load Capacity
    1026 lbf
  • Bearing Material
    Steel
  • Max Rpm
    50000 rpm
  • Cage Material
    Aluminum, Phenolic Resin
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.3 mm
  • Series
    100
  • Standards Met
    SAE 52100
  • UPC_NO
    4054364943431
  • Description
    103SST3 G-74
  • Weight
    0.12 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text