Motion
104HC
Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, 15 ° Contact, Single Sealed
MI ITEM #00103145
MFR #104HC
Price$397.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, 15 ° Contact, Single Sealed
MI ITEM #00103145
MFR #104HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$397.11/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Weight
    0.16 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Single Sealed
  • Description
    104HC O-11
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    53000 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    10.4 kN
  • Radial Static Load Capacity
    6 kN
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054364970697

Overview

Mfr description
104HC O-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text