Motion
104SST3
Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, Double Shielded
Mi Item #00103154
MFR #104SST3
Price$619.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, Double Shielded
Mi Item #00103154
MFR #104SST3

Mfr description
104SST3 G-74
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.44/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.64 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.16 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Aluminum, Phenolic Resin
  • Closure Type
    Double Shielded
  • Description
    104SST3 G-74
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    69715000283
  • Max Rpm
    42500 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2076 lbf
  • Radial Static Load Capacity
    1456 lbf
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    SAE 52100
  • UPC_NO
    4054364943738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)