Motion
106FFTAT3-G6
Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Double Sealed
Mi Item #00103156
MFR #106FFTAT3-G6
Price$865.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Double Sealed
Mi Item #00103156
MFR #106FFTAT3-G6

Mfr description
106FFTAT3 G-74
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.72/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.26 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Aluminum, Phenolic Resin
  • Closure Type
    Double Sealed
  • Description
    106FFTAT3 G-74
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    28333 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2918 lbf
  • Radial Static Load Capacity
    2151 lbf
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    SAE 52100
  • UPC_NO
    4054364944193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)