Motion
104T3
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #00103157
MFR #104T3
List Price$662.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #00103157
MFR #104T3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$662.49/each for your price

Overview

Mfr description
104T3 O-67

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Aluminum, Phenolic Resin
  • Fillet Radius
    0.64 mm
  • Max Rpm
    53000 rpm
  • Standards Met
    SAE 52100
  • Series
    100
  • Radial Dynamic Load Capacity
    2076 lbf
  • Radial Static Load Capacity
    1456 lbf
  • Manufacturer Catalog Number
    104T3
  • UPC_NO
    4054364943882
  • Weight
    0.16 lbs
  • Description
    104T3 O-67
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 104T3 Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, open closure, 42 mm outside diameter, and 12 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text