Motion
105T3
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #00103167
MFR #105T3
Price$625.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #00103167
MFR #105T3

Mfr description
105T3 O-67
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.02/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.64 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.19 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Aluminum, Phenolic Resin
  • Closure Type
    Open
  • Description
    105T3 O-67
  • Finish Coating
    Uncoated
  • Long Description
    This 105T3 Radial/Deep Groove Ball Bearing has 25 mm bore diameter, straight bore, open closure, 47 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog Number
    105T3
  • Max Rpm
    34000 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2203 lbf
  • Radial Static Load Capacity
    1522 lbf
  • Seal Type
    Open
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    SAE 52100
  • UPC_NO
    4054364944155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)