Motion
111HX4D75
Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 36 mm Width, 15 ° Contact, Open
MI ITEM #00103234
MFR #111HX4D75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 36 mm Width, 15 ° Contact, Open
MI ITEM #00103234
MFR #111HX4D75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
111HX4D75 O-67

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    38049 N
  • Radial Static Load Capacity
    37892 N
  • Bearing Material
    52100 Steel
  • Max Rpm
    24500 rpm
  • Cage Material
    Laminated Fabric
  • UPC_NO
    4054364944735
  • Description
    111HX4D75 O-67
  • Weight
    1.74 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought