Motion
GE20-KLL-B
Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 1.7188 in Width, Eccentric Collar Locking
MI ITEM #00103605
MFR #GE20-KLL-B
List Price$116.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 1.7188 in Width, Eccentric Collar Locking
MI ITEM #00103605
MFR #GE20-KLL-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.61/each for your price

Overview

Mfr description
GE20-XL-KLL-B

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.7188 in
  • Outer Ring Width
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -40 to +180 °C
  • Radial Dynamic Load Capacity
    12800 N
  • Radial Static Load Capacity
    6600 N
  • Finish Coating
    Uncoated
  • Seal Type
    Labyrinth
  • Series
    GE..-KLL-B
  • UPC_NO
    4012802800111
  • Weight
    0.53 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text