Motion
KRVE30-PP
Crowned Cam Follower - 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed
Mi Item #00103612
MFR #KRVE30-PP
Price$337.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed
Mi Item #00103612
MFR #KRVE30-PP

Mfr description
KRVE30-PP-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.72/each

Specifications

Dimensions

  • Roller Diameter  
    30 mm
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Thread Size
    M12x1.5
  • Weight
    0.25 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802427851
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    –30 °C to +140 °C
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    9500 N
  • Radial Static Load Capacity
    14900 N
  • Roller Shape
    Crowned
  • Stud Type
    Eccentric
  • UPC_NO
    4012802427851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)