Motion
RNA4900-RSR

INA (SCHAEFFLER)
RNA4900-RSR

Needle Roller Bearing - 14 mm Bore, 22 mm OD, 13 mm Width, Single Seal
MI ITEM #00103622
MFR #RNA4900-RSR
Your Price$67.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA4900-RSR

Needle Roller Bearing - 14 mm Bore, 22 mm OD, 13 mm Width, Single Seal
MI ITEM #00103622
MFR #RNA4900-RSR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.42/each(List $93.05)

Overview

Mfr description
RNA4900-RSR-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    1530 lbf
  • Operating Temperature Range
    -20 to +100 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    1550 lbf
  • Max Rpm
    13000 rpm
  • Flanges
    No Flange
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802200768
  • Weight
    0.04 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4900-RSR Needle Roller Bearing features a 14 mm bore diameter, 22 mm outside diameter, 13 mm overall width, single seal closure type, and a weight of 0.04 lbs, making it ideal for protected assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text