Motion
RNA4900ARS
Needle Roller Bearing - 14 mm Bore, 22 mm OD, 13 mm Width, Single Seal
MI ITEM #00103623
MFR #RNA4900ARS
List Price$64.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 14 mm Bore, 22 mm OD, 13 mm Width, Single Seal
MI ITEM #00103623
MFR #RNA4900ARS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.26/each for your price

Overview

Mfr description
RNA 4900ARS BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    1740 lbf
  • Operating Temperature Range
    -25 to +225 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    1810 lbf
  • Max Rpm
    14000 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Lubrication Type
    Grease
  • UPC_NO
    605790197147
  • Weight
    0.05 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4900ARS Needle Roller Bearing features a 14 mm bore diameter, 22 mm outside diameter, 13 mm overall width, single seal closure type, and a weight of 0.05 lbs, making it suitable for compact sealed assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text