Motion
GAC 110 F

SKF
GAC 110 F

Angular Contact Spherical Plain Bearing - 110 mm Bore, 170 mm OD, 38 mm Inner Ring Width, Open
MI ITEM #00103649
MFR #GAC 110 F
List Price$2,647.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GAC 110 F

Angular Contact Spherical Plain Bearing - 110 mm Bore, 170 mm OD, 38 mm Inner Ring Width, Open
MI ITEM #00103649
MFR #GAC 110 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,647.79/each for your price

Overview

Mfr description
GAC 110 F BRG

Specifications

  • Type Of Bearing
    Angular Contact
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    34 mm
  • Overall Width
    38 mm
  • Radial Static Load Capacity
    320 kN
  • Radial Dynamic Load Capacity
    200 kN
  • Operating Temperature Range
    -40 to + 165 °F °F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577027115
  • UPC_NO
    7316577027115
  • Weight
    7.77 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text