Motion
CR-1-1/8-B
Flat Cam Follower-Hex Head Roller - CR Series Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Open, Bearing Steel Material
Mi Item #00103656
MFR #CR-1-1/8-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - CR Series Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Open, Bearing Steel Material
Mi Item #00103656
MFR #CR-1-1/8-B

Mfr description
CTB-35 BRG
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lube Size
    0.0938 in
  • Male Thread Size
    7/16-20
  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.4375 in
  • Thread Length
    0.5000 in
  • Thread Size
    7/16-20
  • Weight
    0.2 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • General Information
    Stud type cam follower Cylindrical outside diameter Needle roller Hex Hole
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    CR-1-1/8-B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041113008
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • OEM Part Number
    CR-1-1/8-B
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3030 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    CR Series
  • Stud Type
    CR-Standard Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)