Motion
11K204N 11/16 HEX BORE BALL BRG

LINK-BELT
11K204N 11/16 HEX BORE BALL BRG

Radial/Deep Groove Ball Bearing - Hex Bore, 0.6875 in ID, 47 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00103674
MFR #11K204N 11/16 HEX BORE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
11K204N 11/16 HEX BORE BALL BRG

Radial/Deep Groove Ball Bearing - Hex Bore, 0.6875 in ID, 47 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00103674
MFR #11K204N 11/16 HEX BORE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6875 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    47 mm
  • Overall Width  
    15 mm
  • Weight
    0.33 lbs

Details

  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    11K204N BRG&SEAL 11K204N
  • Internal Clearance
    C3
  • Long Description
    The 11K204N is a 0.6875 in bore radial/deep groove ball bearing with 47 mm OD, 15 mm width, hex design, double sealed type.
  • Manufacturer Catalog Number
    11K204N
  • Manufacturer Upc Number
    662327174989
  • Max Operating Temperature
    225 °F
  • Max Rpm
    10000 rpm
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    2870 lbf
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662327174989

Overview

Mfr description
11K204N BRG&SEAL 11K204N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text