Motion
207HC
Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, 15 ° Contact, Single Sealed
Mi Item #00103752
MFR #207HC
Price$682.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, 15 ° Contact, Single Sealed
Mi Item #00103752
MFR #207HC

Mfr description
207HC O-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.99/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Weight
    0.64 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Single Sealed
  • Description
    207HC O-11
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    34000 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    25.5 kN
  • Radial Static Load Capacity
    18 kN
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054364971588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)