Motion
7207 CD/P4A

SKF
7207 CD/P4A

35 mm Bore, 72 mm OD, 17 mm Width, 15 ° Contact, Open
Mi Item #00103757
MFR #7207 CD/P4A
Price$814.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7207 CD/P4A

35 mm Bore, 72 mm OD, 17 mm Width, 15 ° Contact, Open
Mi Item #00103757
MFR #7207 CD/P4A

Mfr description
7207 CDP4A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$814.21/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Weight
    0.648 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    PEEK
  • Closure Type
    Open
  • Description
    7207 CDP4A BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    Unspecified
  • Manufacturer Upc Number
    7316571068183
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    31.9 kN
  • Radial Static Load Capacity
    21.6 kN
  • Row Type Fill Slot
    1
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571068183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)