Motion
208FFTMTX1K6
Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Double Sealed
MI ITEM #00103772
MFR #208FFTMTX1K6
Your Price$748.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 80 mm OD, 18 mm Width, Double Sealed
MI ITEM #00103772
MFR #208FFTMTX1K6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$748.81/each(List $838.63)

Overview

Mfr description
208FFTMTX1K6 G-74

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Cage Material
    Nylon
  • Description
    208FFTMTX1K6 G-74
  • Fillet Radius
    1 mm
  • UPC_NO
    4054364949426
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Radial Dynamic Load Capacity
    6439 lbf
  • Radial Static Load Capacity
    4659 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    200
  • Standards Met
    SAE 52100
  • Weight
    0.86 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text