Motion
CFE16UUR
Crowned Cam Follower - 35 Roller Dia, 18 mm Roller Width, Sealed
Mi Item #00103791
MFR #CFE16UUR
Price$164.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 35 Roller Dia, 18 mm Roller Width, Sealed
Mi Item #00103791
MFR #CFE16UUR

Mfr description
CFE16UUR CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.40/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    35
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm
  • Thread Size
    M 16x1.5
  • Weight
    0.42 lb

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Carbon Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    12000 N
  • Head Type
    Screw Driver Slot
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557010590
  • Maximum RPM (Grease)
    84000 rpm
  • Maximum RPM (Oil)
    140000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    12000 N
  • Radial Static Load Capacity
    18300 N
  • Roller Shape
    Crowned
  • Static Load Capacity
    18300 N
  • Stud Type
    Standard Stud with Eccentric Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)