Specifications
Dimensions
- Overall Length52.10 mm
- Overall Width19.60 mm
- Precision RatingClass 0
- Roller Diameter35 mm
- Roller Width18 mm
- Stud Diameter16 mm
- Thread Length17 mm
- Thread SizeM16 x 1.5
Details
- Bearing ElementNeedle Rollers
- Dynamic Load Capacity12000 lbf
- Head TypeSlotted Head
- Manufacturer Upc Number4549557012815
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity12000 N
- Radial Static Load Capacity18300 N
- Roller MaterialCarbon Steel
- Roller ShapeFlat
- Static Load Capacity18300 lbf
- Thread TypeISO
- UPC_NO4549557012815
Overview
Mfr description
CF-RU1-16 CAM FOLLOWER