Specifications
Dimensions
- Overall Length58.10 mm
- Overall Width21.60 mm
- Precision RatingClass 0
- Roller Diameter40 mm
- Roller Width20 mm
- Stud Diameter18 mm
- Thread Length19 mm
- Thread SizeM18 x 1.5
Details
- Bearing ElementNeedle Rollers
- Dynamic Load Capacity14800 lbf
- Head TypeSlotted Head
- Manufacturer Upc Number4549557012679
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity14800 N
- Radial Static Load Capacity25200 N
- Roller MaterialCarbon Steel
- Roller ShapeFlat
- Static Load Capacity25200 lbf
- Thread TypeISO
- UPC_NO4549557012679