Motion
7602020-TVP

FAG (SCHAEFFLER)
7602020-TVP

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Open, 60 ° Contact Angle
MI ITEM #00103879
MFR #7602020-TVP
Price$599.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7602020-TVP

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Open, 60 ° Contact Angle
MI ITEM #00103879
MFR #7602020-TVP

Mfr description
7602020-TVP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.80/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7602020-TVP
  • Manufacturer Catalog
  • Max Rpm
    9200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19100 N
  • Radial Static Load Capacity
    38000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7602
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801016483

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)