Motion
BSA 206 CGA

SKF
BSA 206 CGA

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open, 60 ° Contact Angle, C0
MI ITEM #00103907
MFR #BSA 206 CGA
Price$533.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 206 CGA

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open, 60 ° Contact Angle, C0
MI ITEM #00103907
MFR #BSA 206 CGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$533.20/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.51 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    BSA 206 CGA BRG
  • Internal Clearance
    C0
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28.5 kN
  • Radial Static Load Capacity
    71 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    BSA
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316577739506

Overview

Mfr description
BSA 206 CGA BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text