Specifications
Dimensions
- Bore Diameter0.2500 in
- Contact Angle15 °
- Outside Diameter0.5000 in
- Overall Width0.2031 in
- Weight5.20 lbs
Details
- Bearing Material52100 Steel
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Bore TypeStraight
- Cage MaterialLaminated Fabric
- Closure TypeOpen
- DescriptionF2118HX1D BRG
- Max Rpm8755 rpm
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Radial Dynamic Load Capacity72970 N
- Radial Static Load Capacity85420 N
- Snap Ring IncludedWithout Snap Ring
- UPC_NO69715000570
Overview
Mfr description
F2118HX1D BRG