Motion
PHS16LA
PHS - Pilloballs - Rod End Insert Type w/ Female Left Hand Thread: M16x2, Bore Diameter: 16 mm
MI ITEM #00103930
MFR #PHS16LA
List Price$106.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Left Hand Thread: M16x2, Bore Diameter: 16 mm
MI ITEM #00103930
MFR #PHS16LA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.61/each for your price

Overview

Mfr description
PHS16LA ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Lubrication Hole
  • Radial Dynamic Load Capacity
    21000 N
  • Operating Temperature Range
    -20 to 180 °C
  • Head Diameter
    38 mm
  • Ball Diameter
    28.58 mm
  • Length To Ball Center
    64 mm
  • Overall Height
    83 mm
  • Shank Thread Length
  • Series
    PHS
  • UPC_NO
    4549557048555
  • Manufacturer Catalog
  • Weight
    0.46 lbs
  • Maximum Outside Diameter
    38 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M16 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text