Motion
POS18LA
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M18 x 1.5, Bore Diameter: 18 mm
Mi Item #00103933
MFR #POS18LA
Price$108.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M18 x 1.5, Bore Diameter: 18 mm
Mi Item #00103933
MFR #POS18LA

Mfr description
POS18LA ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.88/each

Specifications

Dimensions

  • Ball Diameter
    31.75 mm
  • Bore Diameter  
    18 mm
  • Head Diameter
    42 mm
  • Length To Ball Center
    72 mm
  • Maximum Outside Diameter
    42 mm
  • Overall Height
    93 mm
  • Shank Thread Length  
    44 mm
  • Thread Size
    M18 x 1.5
  • Weight
    0.57 lbs

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    25700 N
  • Rod End Type
    Male
  • Series
    POS
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    4549557049552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)