Motion
1400809000

SEALMASTER
1400809000

Male Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: #1/2-20, Lubrication Fitting
Mi Item #00104011
MFR #1400809000
Price$177.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1400809000

Male Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: #1/2-20, Lubrication Fitting
Mi Item #00104011
MFR #1400809000

Mfr description
TRE 8YN ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads One-Piece Carbon Steel Outer Race Y Stud
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.60/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.5000 in
  • Length To Ball Center
    2.4400 in
  • Misalignment Angle
    24.3 °
  • Shank Thread Length  
    1.4690 in
  • Shank Thread Size
    #1/2-20
  • Thread Size
    1/2-20
  • Weight
    0.40 lbs

Details

  • Axial Static Load Capacity
    700 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRE 8YN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288720812
  • Max Operating Temperature
    350 °F
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    7000 lbf
  • Rod End Type
    Male
  • Series
    TRE
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288720812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)