Motion
TRE8YN
RBC Spherco Rod End Bearing - Standard Series TRE, Male, 4 Piece - Metal to Metal
MI ITEM #00104012
MFR #TRE8YN
Price$112.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series TRE, Male, 4 Piece - Metal to Metal
MI ITEM #00104012
MFR #TRE8YN

Mfr description
TRE 8 Y-N ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.09/each

Specifications

Dimensions

  • Ball Diameter
    0.937 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.500 in
  • Overall Height
    3.0940 in
  • Shank Thread Size
    .5000-20
  • Thread Size
    1/2-20
  • Weight
    0.26 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Precision
  • Housing Material
    13 mm
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    637400188818
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    7000 lbf
  • Rod End Type
    Male
  • Series
    Spherco®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400188818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)