Motion
1500808000

SEALMASTER
1500808000

1500808000 Male Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #00104016
MFR #1500808000
List Price$331.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1500808000

1500808000 Male Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #00104016
MFR #1500808000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$331.36/each for your price

Overview

Mfr description
TREL 8Y ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Left-Hand Threads Y Stud

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #1/2-20
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    7000 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.3120 in
  • Lubrication
    Grease
  • Head Width
    0.5000 in
  • Series
    TRE
  • Manufacturer Catalog Number
    TREL 8Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288720676
  • UPC_NO
    662288720676
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.39 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text