Motion
1500809000

SEALMASTER
1500809000

TREL 8YN Male Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, With Lubrication Fitting
MI ITEM #00104021
MFR #1500809000
List Price$348.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1500809000

TREL 8YN Male Threaded with Male Stud Left Hand Rod End - Grade: Economy/General Purpose, Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, With Lubrication Fitting
MI ITEM #00104021
MFR #1500809000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$348.05/each for your price

Overview

Mfr description
TREL 8YN ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose, Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Chrome-Plated Steel
  • Race Material
    Steel
  • Operating Temperature Range
    Maximum of +250 °F
  • Head Diameter
    33.32 mm
  • UPC_NO
    662288720959
  • CAD Drawing
  • Weight
    0.40 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text