Motion
104BX48D12
Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, 15 ° Contact, Open
MI ITEM #00104027
MFR #104BX48D12
List Price$2,493.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, 15 ° Contact, Open
MI ITEM #00104027
MFR #104BX48D12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,493.49/each for your price

Overview

Mfr description
104BX48D12 O-67

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C3
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Operating Temperature Range
    Maximum of +300 °F
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1870 lbf
  • Radial Static Load Capacity
    1078 lbf
  • Bearing Material
    Steel
  • Max Rpm
    75000 rpm
  • Cage Material
    Phenolic Resin
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.64 mm
  • Series
    100
  • Standards Met
    SAE 52100
  • UPC_NO
    4054364943530
  • Description
    104BX48D12 O-67
  • Weight
    0.30 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text