Motion
105BX48D17
Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, 15 ° Contact, Open
MI ITEM #00104034
MFR #105BX48D17
Price$2,571.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 47 mm OD, 12 mm Width, 15 ° Contact, Open
MI ITEM #00104034
MFR #105BX48D17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,571.97/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    0.64 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.36 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    105BX48D17 O-67
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    60000 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2090 lbf
  • Radial Static Load Capacity
    1331 lbf
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    SAE 52100
  • UPC_NO
    4054364943943

Overview

Mfr description
105BX48D17 O-67

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text