Motion
AZK507811
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 50 mm ID, 78 mm OD, Steel Cage
MI ITEM #00104052
MFR #AZK507811
Price$231.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 50 mm ID, 78 mm OD, Steel Cage
MI ITEM #00104052
MFR #AZK507811

Mfr description
AZK507811 BRG
  • Thrust Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.11/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Diameter
    50 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    11 mm
  • Weight
    194 g

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Dynamic Load Capacity
    84300 N
  • Harmonization Code
    8482.50.00.00
  • Manufacturer Upc Number
    4549557000386
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Series
    AZK
  • Static Load Capacity
    232000 N
  • Thrust Bearing Type
    Thrust Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)