Motion
CF 1 3/4 SB THT

MCGILL
CF 1 3/4 SB THT

Flat Cam Follower - Inch CAMROL (CF) Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00104174
MFR #CF 1 3/4 SB THT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CF 1 3/4 SB THT

Flat Cam Follower - Inch CAMROL (CF) Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00104174
MFR #CF 1 3/4 SB THT

Mfr description
CF 1 3/4 SB THT CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.2500 in
  • Weight
    0.78 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Manufacturer Catalog Number
    CF 1 3/4 SB THT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166480912
  • Max Rpm
    2200 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6385 lbf
  • Radial Static Load Capacity
    6000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Inch CAMROL (CF)
  • Stud Type
    CF - Standard Stud
  • UPC_NO
    726166480912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)