Motion
CRSBE-8-1
Cylindrical Yoke Roller - 0.2500 in Roller Dia, 0.3750 in Roller Width, Sealed
Mi Item #00104198
MFR #CRSBE-8-1
Price$55.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 0.2500 in Roller Dia, 0.3750 in Roller Width, Sealed
Mi Item #00104198
MFR #CRSBE-8-1

Mfr description
CRSBE 8-1 CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.35/each

Specifications

Dimensions

  • Eccentricity
    0.0100 in
  • Outside Diameter
    1/2 in
  • Overall Length
    0.0630 in
  • Overall Width
    0.3750 in
  • Roller Diameter  
    0.2500 in
  • Roller Width  
    0.3750 in
  • Thread Size
    10-32 in
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Oxide
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1120 lbf
  • Radial Static Load Capacity
    1280 lbf
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790211508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)