Motion
B60ELSS
RBC Spherical Plain Bearing - Extended Inner Ring Sealed
MI ITEM #00104270
MFR #B60ELSS
List Price$3,261.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Bearing - Extended Inner Ring Sealed
MI ITEM #00104270
MFR #B60ELSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,261.37/each for your price

Overview

Mfr description
B 60 EL-SS BALL BUSHING

Specifications

  • Type Of Bearing
    Extended Inner Ring, Sealed
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Ball Diameter
    5.39 in
  • Outer Ring Width
    2.8120 in
  • Seal Material
    Thermoplastic Elastomer
  • Overall Width
    5.6250 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    530400 lbf
  • Radial Dynamic Load Capacity
    132600 lbf
  • Operating Temperature Range
    -60 TO 250 °F
  • Series
    RBC®
  • Manufacturer Upc Number
    637400002190
  • UPC_NO
    637400002190
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Weight
    16.088 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought