Motion
CRSBE-30
Cylindrical Yoke Roller - 1.0000 in Roller Diameter, 0.8750 in Roller Width, Sealed
MI ITEM #00104291
MFR #CRSBE-30
Your Price$98.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 1.0000 in Roller Diameter, 0.8750 in Roller Width, Sealed
MI ITEM #00104291
MFR #CRSBE-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.28/each(List $113.02)

Overview

Mfr description
CRSBE 30 CAM FOLL

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Closure Type
    Sealed
  • Operating Temperature Range
    -25 to +225 °F
  • Radial Dynamic Load Capacity
    8040 lbf
  • Radial Static Load Capacity
    12800 lbf
  • Max Rpm
    1900 rpm
  • Finish Coating
    Oxide
  • Standards Met
    ANSI/ABMA Std. 18.2
  • Lubrication Hole Location
    Inner Ring
  • UPC_NO
    605790207204
  • Weight
    1.05 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text