Specifications
Dimensions
- Precision RatingClass 0, JIS
- Roller Diameter62
- Roller Width29 mm
- Stud Diameter24 mm
- Thread Length25 mm
- Thread SizeM24 x 1.5
Details
- Bearing ElementNeedle Rollers
- Head TypeSlotted Head
- Manufacturer Upc Number4549557012853
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity30500 N
- Radial Static Load Capacity52600 N
- Roller MaterialCarbon Steel
- Roller ShapeFlat
- Thread TypeISO
- UPC_NO4549557012853
Overview
Mfr description
CF-RU1-24 CAM FOLLOWER