Specifications
Dimensions
- Precision RatingClass 0, JIS
- Roller Diameter19
- Roller Width11 mm
- Stud Diameter8 mm
- Thread Length10 mm
- Thread SizeM8 x 1.25
Details
- Bearing ElementNeedle Rollers
- Head TypeSlotted Head
- Manufacturer Upc Number4549557012761
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity4250 N
- Radial Static Load Capacity4740 N
- Roller MaterialCarbon Steel
- Roller ShapeFlat
- Thread TypeISO
- UPC_NO4549557012761
Overview
Mfr description
CF-RU1-8 CAM FOLLOWER