Motion
SFR 4 FF3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1875 in Width, Double Sealed, Without Snap Ring
MI ITEM #00104442
MFR #SFR 4 FF3
Price$824.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1875 in Width, Double Sealed, Without Snap Ring
MI ITEM #00104442
MFR #SFR 4 FF3

Mfr description
SFR4FF3 G-2 P2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$824.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.1875 in
  • Precision Rating
    ABEC 7 (ISO Class 4)

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Aluminum/Fiber Laminate
  • Closure Type
    Double Sealed
  • Description
    SFR4FF3 G-2 P2
  • Finish Coating
    Uncoated
  • Long Description
    The SFR 4 FF3 Radial/Deep Groove Ball Bearing features 0.2500 in bore diameter, straight bore, double sealed closure, 0.6250 in outside diameter, and 0.1875 in width.
  • Manufacturer Catalog Number
    SFR 4 FF3
  • Max Rpm
    650000 rpm
  • Operating Temperature Range
    Maximum of +300 °F, Maximum of +350 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    156 lbf
  • Radial Static Load Capacity
    35 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    FR
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • UPC_NO
    4054364937485

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)