Motion
B16LSS
Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, 0.8750 in Inner Ring Width, Sealed
MI ITEM #00104488
MFR #B16LSS
Price$110.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, 0.8750 in Inner Ring Width, Sealed
MI ITEM #00104488
MFR #B16LSS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$110.19/each

Specifications

Dimensions

  • Ball Diameter
    1.437 in
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    0.8750 in
  • Misalignment Angle  
    13 °
  • Outer Ring Width
    0.7500 in
  • Outside Diameter  
    1.6250 in
  • Overall Width
    0.8750 in
  • Weight
    0.26 lb

Details

  • Additional Details
    Double sealed to keep grease in and contaminants out | Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B16LSS
  • Manufacturer Upc Number
    637400001018
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    9400 lbf
  • Radial Static Load Capacity
    37700 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Sealed
  • UPC_NO
    637400001018

Overview

Mfr description
B 16 LSS BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text