Motion
B20LSS
Spherical Plain Bearing - 1.2500 in Bore, 2.0000 in OD, 1.093 in Inner Ring Width, Sealed
MI ITEM #00104496
MFR #B20LSS
Price$102.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.2500 in Bore, 2.0000 in OD, 1.093 in Inner Ring Width, Sealed
MI ITEM #00104496
MFR #B20LSS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.12/each

Specifications

Dimensions

  • Ball Diameter
    1.795 in
  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    1.093 in
  • Misalignment Angle  
    13 °
  • Outer Ring Width
    0.9370 in
  • Outside Diameter  
    2.0000 in
  • Overall Width
    1.0930 in
  • Weight
    0.48 lb

Details

  • Additional Details
    Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400001131
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    14700 lbf
  • Radial Static Load Capacity
    58800 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Sealed
  • UPC_NO
    637400001131

Overview

Mfr description
B 20 LSS BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text