Motion
GEZ 104 ES-2RS

SKF
GEZ 104 ES-2RS

Radial Spherical Plain Bearing - 1.2500 in Bore, 2.0000 in OD, 1.0930 in Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00104497
MFR #GEZ 104 ES-2RS
Price$133.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 104 ES-2RS

Radial Spherical Plain Bearing - 1.2500 in Bore, 2.0000 in OD, 1.0930 in Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00104497
MFR #GEZ 104 ES-2RS

Mfr description
GEZ 104 ES 2RS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.35/each

Specifications

Dimensions

  • Ball Diameter
    1.7950 in, 45.59 mm
  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    1.0930 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    0.9370 in
  • Outside Diameter  
    2.0000 in
  • Overall Width
    1.0930 in
  • Weight
    0.49 lbs

Details

  • Additional Details
    Relubricatable | 2RS Sealed | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEZ 104 ES-2RS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612237
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    19446 lbf
  • Radial Static Load Capacity
    58450 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)