Motion
GEZ 200 ES-2RS

SKF
GEZ 200 ES-2RS

Radial Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.7500 in Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00104509
MFR #GEZ 200 ES-2RS
Price$335.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 200 ES-2RS

Radial Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.7500 in Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00104509
MFR #GEZ 200 ES-2RS

Mfr description
GEZ 200 ES 2RS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.50/each

Specifications

Dimensions

  • Ball Diameter
    2.8750 in, 73.03 mm
  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    1.7500 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.5000 in
  • Outside Diameter  
    3.1875 in
  • Overall Width
    1.7500 in
  • Weight
    2.08 lbs

Details

  • Additional Details
    Sealed | Relubricatable
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEZ 200 ES-2RS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612305
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    50357 lbf
  • Radial Static Load Capacity
    150622 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)