Motion
B56LSS
Spherical Plain Bearing - 3.5000 in Bore, 5.5000 in OD, 3.062 in Inner Ring Width, Sealed
Mi Item #00104537
MFR #B56LSS
Price$1,516.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.5000 in Bore, 5.5000 in OD, 3.062 in Inner Ring Width, Sealed
Mi Item #00104537
MFR #B56LSS

Mfr description
B 56 LSS BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,516.90/each

Specifications

Dimensions

  • Ball Diameter
    5.040 in
  • Bore Diameter  
    3.5000 in
  • Inner Ring Width  
    3.062 in
  • Misalignment Angle  
    11 °
  • Outer Ring Width
    2.6250 in
  • Outside Diameter  
    5.5000 in
  • Overall Width
    3.0625 in
  • Weight
    10.44 lb

Details

  • Additional Details
    Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400002145
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    115700 lbf
  • Radial Static Load Capacity
    463000 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Sealed
  • UPC_NO
    637400002145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)