Motion
B729LSS
Spherical Plain Bearing - 4.5000 in Bore, 7.0000 in OD, 3.937 in Inner Ring Width, Sealed
MI ITEM #00104559
MFR #B729LSS
Price$3,264.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 4.5000 in Bore, 7.0000 in OD, 3.937 in Inner Ring Width, Sealed
MI ITEM #00104559
MFR #B729LSS

Mfr description
B 72-9 LSS BALL BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,264.09/each

Specifications

Dimensions

  • Ball Diameter
    6.475 in
  • Bore Diameter  
    4.5000 in
  • Inner Ring Width  
    3.937 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    3.3750 in
  • Outside Diameter  
    7.0000 in
  • Overall Width
    3.3750 in
  • Weight
    21.844 lb

Details

  • Additional Details
    Requires Relubrication
  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400002428
  • Operating Temperature Range
    -60 TO 250 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    191200 lbf
  • Radial Static Load Capacity
    764800 lbf
  • Seal Material
    Thermoplastic Elastomer
  • Series
    RBC®
  • Type Of Bearing
    Sealed
  • UPC_NO
    637400002428

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)