Motion
GEZ 408 ES-2RS

SKF
GEZ 408 ES-2RS

Radial Spherical Plain Bearing - 4.5000 in Bore, 7.0000 in OD, 100 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00104560
MFR #GEZ 408 ES-2RS
Price$3,441.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 408 ES-2RS

Radial Spherical Plain Bearing - 4.5000 in Bore, 7.0000 in OD, 100 mm Inner Ring Width, Sealed, Commercial/Industrial Grade
Mi Item #00104560
MFR #GEZ 408 ES-2RS

Mfr description
GEZ 408 ES 2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,441.42/each

Specifications

Dimensions

  • Ball Diameter
    6.4750 in, 164.47 mm
  • Bore Diameter  
    4.5000 in
  • Inner Ring Width  
    100 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    85.73 mm
  • Outside Diameter  
    7.0000 in
  • Overall Width
    3.3750 in
  • Weight
    22.19 lbs

Details

  • Additional Details
    Steel on Steel | Relubricatable | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEZ 408 ES-2RS
  • Manufacturer Upc Number
    7316576612480
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    1120 kN
  • Radial Static Load Capacity
    3400 kN
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)