Motion
B12SA
Spherical Plain Bearing - 0.7500 in Bore, 1.2500 in OD, 0.410 in Inner Ring Width, Open, Heavy Duty Grade
Mi Item #00104580
MFR #B12SA
Price$194.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.7500 in Bore, 1.2500 in OD, 0.410 in Inner Ring Width, Open, Heavy Duty Grade
Mi Item #00104580
MFR #B12SA

Mfr description
B 12 SA BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.96/each

Specifications

Dimensions

  • Ball Diameter
    1.08 in
  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    0.410 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    0.3100 in
  • Outside Diameter  
    1.2500 in
  • Overall Width
    0.4063 in
  • Weight
    0.08 lb

Details

  • Additional Details
    Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Grade
    Heavy Duty
  • Inner Ring Material
    Chrome Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Catalog Number
    B12SA
  • Manufacturer Upc Number
    637400019150
  • Operating Temperature Range
    -60 TO 300 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    2600 lbf
  • Radial Static Load Capacity
    10500 lbf
  • Series
    RBC
  • Type Of Bearing
    Single Acting
  • UPC_NO
    637400019150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)